Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon 100 PK
Mfr # 1024ANR
Zoro # G7591938
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type Anchor Bolt
- Anchor Diameter 3/16"
- Material Nylon
- Fastener Length 1 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1024ANR
- Zoro # G7591938
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/2" |
Fastener Length | 1 1/2" |
Details
Item | Nail Drive Anchor |
Anchor Bolt Type | Anchor Bolt |
Material | Nylon |
System of Measurement | Inch |
Description
3/16X1 1/2 Round Head Nail In Anchor Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- ZORO SELECT 0.250" D x 0.390" H Single End B Style Dog Leg Snap Button, 10 pk. (B134)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/8, PK25 (U07852.050.0037)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (3756ADSPR)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (05524-PWR)
- Zoro Select Concrete Anchors