Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 0.354" L, Aluminum 2500 PK
Mfr # ADATSB-0625
Zoro # G9689725
product price: $330.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- Anchor Diameter 3/16"
- Overall Length 0.354"
- Rivet Dia. 3/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADATSB-0625
- Zoro # G9689725
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 0.354" |
Rivet Dia. | 3/16 in |
Details
Item | Nail Drive Anchor |
Rivet Body Material | Aluminum |
Material | Aluminum |
Grip Range | .039-.35 in |
System of Measurement | Inch |
Description
3/16X.039-.354 Aluminum Aluminum Trebol Dome Head Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780D87-)
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB141)
- PRIME-LINE Machine Screw Nut, 1/4"-20, Brass, Brass, 25 PK (9074496)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (U70654.025.0300)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum Plain, 500 PK (5ZVN0)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK (U70652.018.0075)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- Zoro Select Concrete Anchors