Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK
Mfr # 05094ABSS
Zoro # G7590188
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Anchor Head Style Brazier
- Pin Material Stainless Steel
- Head Style Brazier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05094ABSS
- Zoro # G7590188
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/8" |
Overall Length | 3/32" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Anchor Head Style | Brazier |
Pin Material | Stainless Steel |
Head Style | Brazier |
Description
Drive Pin Anchors,1/8x3/32 Braz,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted Steel Pan Head Phillips Drive, 30 PK (37871)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M080125J035)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK (14750ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125AUA)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- Zoro Select Concrete Anchors