Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 6" L, Nylon White, 250 PK
Mfr # 146000PTPWH
Zoro # G4750740
product price: $1,245.99
/pk 250, $4.98/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 6"
- Material Nylon
- Finish White
- Pin Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 146000PTPWH
- Zoro # G4750740
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 6" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | White |
Pin Material | Nylon |
Anchor Head Style | Truss |
Head Style | Truss |
Color | White |
Description
Drive Pin Anchors, 1/4X6 PLASTIC ,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 25 PK (UST186101)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (3756ADSPR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- Zoro Select Concrete Anchors