Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK
Mfr # 14625AUA
Zoro # G9667623
product price: $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 5/8"
- Material Aluminum
- Pin Material Aluminum Alloy
- Head Style Universal Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14625AUA
- Zoro # G9667623
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Aluminum Alloy |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 100 PK (03781)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0600)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0125)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- Zoro Select Drive Pin Anchors