Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK
Mfr # 14625ACA
Zoro # G7571245
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Anchor Head Style Countersunk
- Head Style Countersunk
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14625ACA
- Zoro # G7571245
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Anchor Head Style | Countersunk |
Head Style | Countersunk |
Pin Material | Aluminum Alloy |
Description
Drive Pin Anchors,1/4x5/8 CnterR,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (7433SD1-PWR)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK (03724)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB51618114P10)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05312ACSS)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK (11219ATA)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- Zoro Select Drive Pin Anchors