Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/8" L, Steel Zinc Plated, 2000 PK
Mfr # PS86
Zoro # G2465800
product price: $1,010.99
/pk 2000, $0.51/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Anchor Head Style Protruding
- Head Style Protruding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS86
- Zoro # G2465800
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/8" |
Details
Item | Nail Drive Anchor |
Material | Steel |
Finish | Zinc Plated |
Anchor Head Style | Protruding |
Head Style | Protruding |
Description
1/4X.080-.375 Protruding Hd Struct Rivet Steel Sleeve Zinc Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51010.100.0100)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.240.3000)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0075)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK (U70652.018.0075)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel 100 PK (1432ADH188)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 10 PK (GCPFS14134)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- Zoro Select Drive Pin Anchors