Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK
Mfr # 14375AUA
Zoro # G9667569
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/8"
- Material Aluminum
- Head Style Universal Head
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14375AUA
- Zoro # G9667569
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Aluminum Alloy |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0100)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq (WWG-0500-4000GB)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Yellow Zinc, 100 PK (B70651.050.0350)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 5 PK (GCPFS38500)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0600)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Zinc Plated, 100 PK (U70653.025.0300)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel 100 PK (1432ADH188)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- Zoro Select Drive Pin Anchors