Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon White, 1000 PK
Mfr # 14750PMSWH
Zoro # G2460149
product price: $792.99
/pk 1000, $0.79/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Nylon
- Finish White
- Head Style Mushroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14750PMSWH
- Zoro # G2460149
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | White |
Head Style | Mushroom |
Anchor Head Style | Mushroom |
Pin Material | Steel |
Color | White |
Description
1/4X3/4 Two Piece Nylon Anchor Rivet Mushroom Head White Nylon Steel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (69556)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 25 PK (05415)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS38238)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (3740ADSPR)
- Zoro Select Drive Pin Anchors