Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon White, 1000 PK
Mfr # 14750PFPWH
Zoro # G2459613
product price: $440.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Nylon
- Finish White
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14750PFPWH
- Zoro # G2459613
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | White |
Head Style | Flat |
Pin Material | Nylon |
Anchor Head Style | Flat |
Color | White |
Description
Drive Pin Anchors,1/4x3/4 PLAST,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA53)
- ZORO SELECT Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel Plain (WWG550187018712)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK (11219ATA)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 80 PK (B70651.050.0475)
- Zoro Select Concrete Anchors