Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/16" L, Aluminum 1000 PK
Mfr # 14188AUA
Zoro # G9667228
product price: $216.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/16"
- Material Aluminum
- Pin Material Aluminum Alloy
- Head Style Universal Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14188AUA
- Zoro # G9667228
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/16" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Aluminum Alloy |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U08210.050.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07000.037.0087)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50609)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- Zoro Select Concrete Anchors