Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Zinc Plated, 100 PK
Mfr # U70653.025.0300
Zoro # G2281791
original price:
$11.39
14% off
new price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70653.025.0300
- Zoro # G2281791
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 2" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Pin Material | Steel |
Head Style | Flat |
Anchor Head Style | Flat |
Maximum Material Thickness | 1-1/4" |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Anchor Material | Nylon |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
System of Measurement | Inch |
Head Type | Flat |
Removable | Removable |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 2 in, Maximum Material Thickness 1 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11465PK)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Plain (EZ-A400)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70653.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- Zoro Select Drive Pin Anchors