Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK
Mfr # U70654.025.0300
Zoro # G2107878
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Overall Length 3"
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70654.025.0300
- Zoro # G2107878
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 2" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Plain |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Pin Material | Steel |
Head Style | Round |
Anchor Head Style | Round |
Maximum Material Thickness | 1-1/4" |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
Head Type | Round |
Removable | Removable |
Anchor Material | Nylon |
System of Measurement | Inch |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 2 in, Maximum Material Thickness 1 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized (K2023-A-HDG)
- MIDWEST FASTENER 3/8"-16 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70801)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PTPWH)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- Zoro Select Drive Pin Anchors