Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK
Mfr # 5ZVL6
Zoro # G6652082
product price: $64.69
/pk 500, $0.13/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Plain
- Minimum Installation Depth 29/64"
- Anchor Head Style Brazier
- Pin Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVL6
- Zoro # G6652082
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 21/32" |
Minimum Installation Depth | 29/64" |
Anchor Length | 21/32 in |
Rivet Diameter | 1/4 in |
Head Diameter | 5/8 in |
Body Length | 21/32 in |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Finish | Plain |
Anchor Head Style | Brazier |
Pin Material | Aluminum |
Head Style | Brazier |
Maximum Material Thickness | 35/64" |
Pin Anchor Type | Driven Rivet |
Head Type | Brazier |
Installation Method | Hammer |
System of Measurement | Inch |
Minimum Material Thickness | 29/64 in |
Description
Drive Rivet, Rivet Diameter 1/4 in, Body Length 21/32 in, Overall Length 21/32 in, Head Type Brazier, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 29/64 in, Maximum Material Thickness 35/64 in, System of Measurement Inch, Installation Method Hammer, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (HN-1222)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0175)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Yellow Zinc, 100 PK (B70651.050.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 9/16" L, Nylon White, 1000 PK (14563PFPWH)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- Zoro Select Concrete Anchors