Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK
Mfr # U70653.025.0200
Zoro # G2281800
original price:
$7.37
13% off
new price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U70653.025.0200
- Zoro # G2281800
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Head Style | Flat |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Anchor Head Style | Flat |
Maximum Material Thickness | 1-1/4" |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
System of Measurement | Inch |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Head Type | Flat |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
Anchor Material | Nylon |
Removable | Removable |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness 1 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 13/16 in Shaft Dia, 50 PK (U36000.081.0001)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36200.043.0001)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62782)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70653.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.018.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (05572-PWR)
- Zoro Select Drive Pin Anchors