Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK
Mfr # 14125ABA
Zoro # G7606884
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Head Style Brazier
- Anchor Head Style Brazier
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14125ABA
- Zoro # G7606884
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Brazier |
Anchor Head Style | Brazier |
Pin Material | Aluminum Alloy |
Description
Drive Pin Anchors,1/4x1/8 Brazi,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79456)
- FASTENMASTER #8 Hex Head Cap Screw, Galvanized Steel, 8 in L (FMTHR008-24)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69861)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- ZORO SELECT Nail Drive Anchor, #10 Dia., 3/4" L, Nylon White, 1000 PK (10750PTPWH)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon White, 1000 PK (14750PFPWH)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09192)
- Zoro Select Concrete Anchors