Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK
Mfr # 5ZVL3
Zoro # G6480704
original price:
$75.69
7% off
new price: $69.99
/pk 500, $0.14/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Plain
- Minimum Installation Depth 17/64"
- Head Style Brazier
- Anchor Head Style Brazier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVL3
- Zoro # G6480704
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 15/32" |
Minimum Installation Depth | 17/64" |
Anchor Length | 15/32 in |
Rivet Diameter | 1/4 in |
Head Diameter | 5/8 in |
Body Length | 15/32 in |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Finish | Plain |
Head Style | Brazier |
Anchor Head Style | Brazier |
Pin Material | Aluminum |
Maximum Material Thickness | 23/64" |
Pin Anchor Type | Driven Rivet |
Minimum Material Thickness | 17/64 in |
System of Measurement | Inch |
Installation Method | Hammer |
Head Type | Brazier |
Description
Drive Rivet, Rivet Diameter 1/4 in, Body Length 15/32 in, Overall Length 15/32 in, Head Type Brazier, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 17/64 in, Maximum Material Thickness 23/64 in, System of Measurement Inch, Installation Method Hammer, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0192)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68644)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (186590)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (51788)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 19/32" L, Aluminum Plain, 500 PK (5ZVL2)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05313AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- Zoro Select Concrete Anchors