Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK
Mfr # 14500ABA
Zoro # G7606988
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Anchor Head Style Brazier
- Head Style Brazier
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14500ABA
- Zoro # G7606988
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1/2" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Anchor Head Style | Brazier |
Head Style | Brazier |
Pin Material | Aluminum Alloy |
Description
Drive Pin Anchors,1/4x1/2 Brazi,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (U01210.050.0275)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.080.0030)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ2)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK (14375ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK (14750ABA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- Zoro Select Concrete Anchors