Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK
Mfr # 141000PRPWH
Zoro # G2460514
product price: $358.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Nylon
- Anchor Diameter 1/4"
- Mandrel Material Nylon
- Rivet Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141000PRPWH
- Zoro # G2460514
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Rivet Dia. | 1/4 in |
Rivet Length | 1 in |
Details
Item | Nail Drive Anchor |
Rivet Head Style | Round |
Rivet Body Material | Nylon |
Mandrel Material | Nylon |
Material | Nylon |
Finish | White |
System of Measurement | Inch |
Description
1/4X1 Two Piece Nylon Anchor Rivet Round Head Nylon Pin White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.050.1000)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- SUPERSTRUT Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 18-8, Plain Finish (H104 1/2x12SS)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 60 mm Lg, 100 PK (M01030.080.0060)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 9/16" L, Nylon White, 1000 PK (14563PFPWH)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK (GCPFS12234)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- Zoro Select Drive Pin Anchors