Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK
Mfr # 141000PMSWH
Zoro # G2460085
product price: $1,024.99
/pk 1000, $1.02/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Nylon
- Finish White
- Pin Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141000PMSWH
- Zoro # G2460085
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | White |
Pin Material | Steel |
Anchor Head Style | Mushroom |
Head Style | Mushroom |
Color | White |
Description
1/4X1 Two Piece Nylon Anchor Rivet Mushroom Head White Nylon Steel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.030.0025)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent (MEB001-ZP)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (1424ANM)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 800 PK (B70650.025.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Stainless Steel 100 PK (1416ADH188)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (50195)
- Zoro Select Concrete Anchors