Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK
Mfr # 141125AUA
Zoro # G9667298
product price: $429.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/8"
- Material Aluminum
- Head Style Universal Head
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141125AUA
- Zoro # G9667298
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Universal Head |
Pin Material | Aluminum Alloy |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK (UST179707)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (GCPFS12312)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05312ACSS)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05313AUA)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (ZAS150)
- Zoro Select Drive Pin Anchors