Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK
Mfr # 141125ABA
Zoro # G7606918
product price: $510.99
/pk 1000, $0.51/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Anchor Head Style Brazier
- Head Style Brazier
- Pin Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141125ABA
- Zoro # G7606918
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/8" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Anchor Head Style | Brazier |
Head Style | Brazier |
Pin Material | Aluminum Alloy |
Description
Drive Pin Anchors,1/4x1 1/8 Bra,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK (U37000.009.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70182)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK (14750ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK (14375ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 500 PK (37750AUA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125AUA)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- Zoro Select Drive Pin Anchors