Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK
Mfr # B70650.025.0125
Zoro # G1207451
product price: $125.99
/pk 1100, $0.11/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70650.025.0125
- Zoro # G1207451
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Alloy Steel |
Finish | Plain |
Industry Standards | AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3 |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 814 lb |
Anchor Head Style | Mushroom |
Head Style | Mushroom |
Maximum Material Thickness | 1/2" |
Max. Fixture Thickness | 1/2 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 814 lb |
Pin-Drive Anchor Type | Metal Removable Nail Drive Anchor |
Anchor Material | Zamac Alloy |
Head Type | Round |
System of Measurement | Inch |
Removable | Removable |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 814 lb, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.031.0037)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0020240532)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 800 PK (B70650.025.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 1000 PK (14750ABA)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0750)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 80 PK (B70651.050.0475)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- MECHANICAL PLASTICSRP Strike-It Nail Drive Anchor, 3/16" Dia., 7/8" L, 100 PK (DN3678)
- Zoro Select Concrete Anchors