Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 10" Dia., 3/4" L, Nylon White, 1000 PK
Mfr # 10750PMSWH
Zoro # G2460121
product price: $990.99
/pk 1000, $0.99/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 10"
- Overall Length 3/4"
- Material Nylon
- Finish White
- Pin Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10750PMSWH
- Zoro # G2460121
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 10" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | White |
Pin Material | Steel |
Anchor Head Style | Mushroom |
Head Style | Mushroom |
Color | White |
Description
10X3/4 Two Piece Nylon Anchor Rivet Mushroom Head White Nylon Steel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56ABS)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.005", Pk20 (MSA005-20)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum Plain, 500 PK (5ZVN0)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0125)
- HILLMAN Nail Drive Anchor, 3/4" Dia., 1" L, Nylon (78799)
- Zoro Select Concrete Anchors