Shop All Finishing Nails
Zoro Select
Nail, Brass, 1 1/4 In L, PK250
Mfr # 1VZU4
Zoro # G1688477
product price: $7.55
/pk 250, $0.03/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Length 1 1/4 in
- Length (In.) 1 1/4 in
- For Use With Floor Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZU4
- Zoro # G1688477
- UPC # 190735032695
- Country of Origin United States
- Category Finishing Nails
Dimensions
Length | 1 1/4 in |
Length (In.) | 1 1/4 in |
Penny Size | 3D |
Details
Material | Brass |
Finish | Brass |
For Use With | Floor Trim |
Color | Brass |
Item | Nails,1.25 in,PK250 |
Head Type | Brad |
Application | Floor Trim |
Product Type | Trim Nails |
Manufacturer Location | Made in USA* |
Description
Nails,1.25 in,PK250, Length 1 1/4 in, Shank Type Not Applicable, Finish Brass, Head Type Brad, Penny Size 3D, Application Floor Trim, Product Type Trim Nails, Manufacturer Location Made in USA*, Color Brass, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Pan Head Phillips Drive, 40 PK (35966)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM6100-35SHC-01)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS201)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x5 In (1BAJ2)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- Zoro Select Finishing Nails