Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Zoro Select
M/XL Safety Vest, Red (Discontinued)
Mfr # 8063-M-XL
Zoro # G4945717
This Product is Discontinued
Key Features
- Color Red
- Size M/XL
- ANSI Class 2
- Material Polyester Mesh
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8063-M-XL
- Zoro # G4945717
- UPC # 801094806314
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M/XL |
Details
Item | Fire Vest |
Color | Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Closure Type | hook-and-loop |
Stripe Color | Silver |
Features | Hook and Loop Closure Type |
Standards | ANSI/ISEA 207 Type P Class 2 |
Safety Vest Legend | Fire |
Description
Safety Vest, Red, Fire, 2, Vest Size XL, Vest Closure Type Hook and Loop, Vest Material Polyester, Vest Length 24 in, Stripe Color Silver, Standards ANSI/ISEA 207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.