Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 8, 0.020 In
Mfr # 29020
Zoro # G0379452
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 8
- Wire Gauge 8 ga
- Min. Tensile Strength 300,000 psi
- Total Length 937 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29020
- Zoro # G0379452
- UPC # 698158290208
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 937 ft |
Overall Length | 937 ft |
Description
Music Wire, Stainless Steel, 302, Round, 937 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 937 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 300,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 8 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.02 in Thickness, Thickness Tolerance +/-0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. PLASTIC ANGLE (8 FT P-638)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.86 in Overall Width, Style: Trim with a Top Bulb (6062B3X1/16A-25)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 85A (BULK-RS-E85MIL-10)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- K&S PRECISION METALS MUSIC WIRE STEEL .020in. 4PK (5499)
- Zoro Select Stainless Steel Music Wire