Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 23, 0.051 In
Mfr # 29051
Zoro # G2982716
original price:
$48.83
46% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 23
- Wire Gauge 23 ga
- Min. Tensile Strength 265,000 psi
- Total Length 144 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29051
- Zoro # G2982716
- UPC # 698158290512
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 144 ft |
Overall Length | 144 ft |
Description
Music Wire, Stainless Steel, 302, Round, 144 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 144 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 265,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 23 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.051 in Thickness, Thickness Tolerance +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12641_72_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001307Y)
- ZORO SELECT Buna-N Sheet, 60A, 36"x36"x1/16", White (BULK-RS-H60FDA-44)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Music Wire, Spring Steel, 0.250 in.dia, PK3 (511)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- ZORO SELECT Music Wire, Spring Steel, .025 In, PK25 (500)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- Zoro Select Stainless Steel Music Wire