Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 2, 0.011 In
Mfr # 29011
Zoro # G1275337
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 2
- Wire Gauge 2 ga
- Min. Tensile Strength 318,000 psi
- Total Length 3,096 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29011
- Zoro # G1275337
- UPC # 698158290116
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 3,096 ft |
Overall Length | 3,096 ft |
Description
Music Wire, Stainless Steel, 302, Round, 3,096 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 3,096 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 318,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 2 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.011 in Thickness, Thickness Tolerance +/-0.0003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Plastic Sheetroll 4Mil W (P2025)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Yellow (1001311Y)
- ZORO SELECT Oil Hard, Drill Rod, Steel, .471" x 36" L (M1D126)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- Zoro Select Stainless Steel Music Wire