Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 19, 0.043 In
Mfr # 29043
Zoro # G2893161
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 19
- Wire Gauge 19 ga
- Min. Tensile Strength 272,000 psi
- Total Length 203 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29043
- Zoro # G2893161
- UPC # 698158290437
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 203 ft |
Overall Length | 203 ft |
Description
Music Wire, Stainless Steel, 302, Round, 203 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 203 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 272,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 19 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.043 in Thickness, Thickness Tolerance +/-0.0008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1 in W (45S1-72)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- ZORO SELECT Music Wire, Spring Steel, 0.250 in.dia, PK3 (511)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In (21009)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- Zoro Select Stainless Steel Music Wire