Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 17, 0.039 In
Mfr # 29039
Zoro # G2062916
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 17
- Wire Gauge 17 ga
- Min. Tensile Strength 275,000 psi
- Total Length 247 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29039
- Zoro # G2062916
- UPC # 698158290390
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 247 ft |
Overall Length | 247 ft |
Description
Music Wire, Stainless Steel, 302, Round, 247 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 247 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 275,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 17 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.039 in Thickness, Thickness Tolerance +/-0.0008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 12" Length - 60A Durometer - Black (30-S60-125)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Music Wire, Steel alloy, 15, 0.035 In (21035)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- K&S PRECISION METALS MUSIC WIRE STEEL 1ft (5501)
- Zoro Select Stainless Steel Music Wire