Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 15, 0.035 In
Mfr # 29035
Zoro # G0411336
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 15
- Wire Gauge 15 ga
- Min. Tensile Strength 280,000 psi
- Total Length 306 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29035
- Zoro # G0411336
- UPC # 698158290352
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 306 ft |
Overall Length | 306 ft |
Description
Music Wire, Stainless Steel, 302, Round, 306 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 306 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 280,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 15 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.035 in Thickness, Thickness Tolerance +/-0.0008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/8, 1.125 In (O1D1-186)
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 6 Ft L (2HKE3)
- ZORO SELECT Music Wire, Steel alloy, 5, 0.014 In (21014)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- Zoro Select Stainless Steel Music Wire