Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 12, 0.029 In
Mfr # 29029
Zoro # G2507373
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 12
- Wire Gauge 12 ga
- Min. Tensile Strength 285,000 psi
- Total Length 446 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29029
- Zoro # G2507373
- UPC # 698158290291
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 446 ft |
Overall Length | 446 ft |
Description
Music Wire, Stainless Steel, 302, Round, 446 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 446 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 285,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 12 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.029 in Thickness, Thickness Tolerance +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. (X310-100)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case (PLTS532R)
- Zoro Select Stainless Steel Music Wire