Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 11, 0.026 In
Mfr # 29026
Zoro # G1461643
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 11
- Wire Gauge 11 ga
- Min. Tensile Strength 291,000 psi
- Total Length 555 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29026
- Zoro # G1461643
- UPC # 698158290260
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 555 ft |
Overall Length | 555 ft |
Description
Music Wire, Stainless Steel, 302, Round, 555 ft Overall Length, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 555 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 291,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 11 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.026 in Thickness, Thickness Tolerance +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-SBR75-157)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-25)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- K&S PRECISION METALS K & S Music Wire, 0.055 in Dia, 36 in L, Steel, 300,000 to 331,000 psi Tensile Strength (503)
- Zoro Select Stainless Steel Music Wire