Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Type 302 SS, 0.0625 In
Mfr # 29062
Zoro # G0965447
original price:
$39.25
14% off
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wire Gauge Number 26
- Wire Gauge 26 ga
- Min. Tensile Strength 258,000 psi
- Total Length 97 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29062
- Zoro # G0965447
- UPC # 698158290628
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Music Wire
Dimensions
Total Length | 97 ft |
Overall Length | 97 ft |
Description
Music Wire, Stainless Steel, 302, Round, 97 ft Overall Length, Wire Gauge 26 ga, Package Type Dispenser Box, Coil Weight 1 lb, Package Weight 1 lb, Feet Per Pound 97 ft/lb, Heat Treatment Full Hard; Spring Tempered, Tensile Strength 258,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms, Includes Material Certificate Yes, Gauge 26 ga, Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580, System of Measurement Inch, 0.0625 in Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- STANLEY Steel Rod Rnd Blu 1/2X36 (N179-804)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 3.5 ft. (12BASC42)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- Zoro Select Stainless Steel Music Wire