Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel Alloy, 26, 0.063"
Mfr # 21063
Zoro # G2748435
original price:
$11.98
14% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 14
- Min. Tensile Strength (PSI) 293,000
- Package Type Dispenser Box
- Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21063
- Zoro # G2748435
- UPC # 698158210633
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 95 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 14 |
Min. Tensile Strength (PSI) | 293,000 |
Package Type | Dispenser Box |
Thickness | 0.063 in |
Feet per Lb. | 95.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Pack Count | 1 |
Package Weight | 1.1 lb |
Standards | ASTM A228 |
Thickness Tolerance | +/-0.0004 in |
Product Type | Music Wire |
Includes Material Certificate | No |
System of Measurement | Inch |
Tensile Strength | 293,000 psi |
Coil Weight | 1 lb |
Feet Per Pound | 95 ft/lb |
Material Grade | 1085 |
Heat Treatment | Spring Tempered |
Shape | Round Wire |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 95 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 95 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.063 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 293,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (664_60_0)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- VISUAL WORKPLACE Vinyl-Black, 16"X 50 (20-1600-1650-603)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Music Wire, Type 302 SS, 11, 0.026 In (29026)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- Zoro Select Stainless Steel Music Wire