Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 18, 0.041 In
Mfr # 21041
Zoro # G1019541
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 17
- Min. Tensile Strength (PSI) 314,000
- Package Type Dispenser Box
- Thickness 0.041 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21041
- Zoro # G1019541
- UPC # 698158210411
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 223 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 17 |
Min. Tensile Strength (PSI) | 314,000 |
Package Type | Dispenser Box |
Thickness | 0.041 in |
Feet per Lb. | 223.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Pack Count | 1 |
Standards | ASTM A228 |
Thickness Tolerance | +/-0.0004 in |
Package Weight | 1.1 lb |
Product Type | Music Wire |
Tensile Strength | 314,000 psi |
Shape | Round Wire |
Coil Weight | 1 lb |
Heat Treatment | Spring Tempered |
System of Measurement | Inch |
Feet Per Pound | 223 ft/lb |
Material Grade | 1085 |
Includes Material Certificate | No |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 223 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 223 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.041 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 314,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', White, 1/Case (PLTS532W)
- Zoro Select Stainless Steel Music Wire