Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 17, 0.039 In
Mfr # 21039
Zoro # G1075627
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 18
- Min. Tensile Strength (PSI) 316,000
- Package Type Dispenser Box
- Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21039
- Zoro # G1075627
- UPC # 698158210398
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 247 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 18 |
Min. Tensile Strength (PSI) | 316,000 |
Package Type | Dispenser Box |
Thickness | 0.039 in |
Feet per Lb. | 247.0 |
Meets/Exceeds | Meets ASTM A228 |
Pack Count | 1 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Thickness Tolerance | +/-0.0004 in |
Package Weight | 1.1 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Feet Per Pound | 247 ft/lb |
Material Grade | 1085 |
Shape | Round Wire |
Includes Material Certificate | No |
Heat Treatment | Spring Tempered |
Tensile Strength | 316,000 psi |
System of Measurement | Inch |
Coil Weight | 1 lb |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 247 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 247 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.039 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 316,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- ONLINEMETALS 0.75" OD x 0.188" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7769)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (BULK-RS-SBR75-143)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 40A (BULK-RS-BHS40-881)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Music Wire, Steel alloy, 15, 0.035 In (21035)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Type 302 SS, 10, 0.024 In (29024)
- ZORO SELECT Music Wire, Spring Steel, 0.250 in.dia, PK3 (511)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- Zoro Select Stainless Steel Music Wire