Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 12, 0.029 In
Mfr # 21029
Zoro # G1129685
original price:
$11.15
10% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 21
- Min. Tensile Strength (PSI) 331,000
- Package Type Dispenser Box
- Thickness 0.029 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21029
- Zoro # G1129685
- UPC # 698158210299
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 446 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 21 |
Min. Tensile Strength (PSI) | 331,000 |
Package Type | Dispenser Box |
Thickness | 0.029 in |
Feet per Lb. | 446.0 |
Meets/Exceeds | Meets ASTM A228 |
Pack Count | 1 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Thickness Tolerance | +/-0.0004 in |
Package Weight | 1.1 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
System of Measurement | Inch |
Coil Weight | 1 lb |
Heat Treatment | Spring Tempered |
Tensile Strength | 331,000 psi |
Includes Material Certificate | No |
Feet Per Pound | 446 ft/lb |
Shape | Round Wire |
Material Grade | 1085 |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 446 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 446 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.029 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 331,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ZORO SELECT Music Wire, Type 302 SS, 19, 0.043 In (29043)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 6 Ft (SB-5052-0250-01-72)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 3.5 ft. (12BASC42)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Music Wire, Steel alloy, 17, 0.039 In (21039)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Type 302 SS, 1, 0.010 In (29010)
- Zoro Select Stainless Steel Music Wire