Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 11, 0.026 In
Mfr # 21026
Zoro # G1500825
original price:
$17.05
14% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 21
- Min. Tensile Strength (PSI) 337,000
- Package Type Dispenser Box
- Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21026
- Zoro # G1500825
- UPC # 698158210268
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 555 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 21 |
Min. Tensile Strength (PSI) | 337,000 |
Package Type | Dispenser Box |
Thickness | 0.026 in |
Feet per Lb. | 555.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Pack Count | 1 |
Standards | ASTM A228 |
Thickness Tolerance | +/-0.0003 in |
Package Weight | 1.1 lb |
Product Type | Music Wire |
Heat Treatment | Spring Tempered |
Coil Weight | 1 lb |
Material Grade | 1085 |
Tensile Strength | 337,000 psi |
Shape | Round Wire |
Feet Per Pound | 555 ft/lb |
Includes Material Certificate | No |
System of Measurement | Inch |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 555 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 555 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.026 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 337,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22560_48_48)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2181126)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 21, 0.047 In (21047)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT Music Wire, Steel alloy, 15, 0.035 In (21035)
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. (08-0348-001S)
- Zoro Select Stainless Steel Music Wire