Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Steel alloy, 1, 0.010 In
Mfr # 21010
Zoro # G0289021
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 4/0
- Min. Tensile Strength (PSI) 387,000
- Package Type Dispenser Box
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21010
- Zoro # G0289021
- UPC # 698158210107
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Overall Length | 3,746 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 4/0 |
Min. Tensile Strength (PSI) | 387,000 |
Package Type | Dispenser Box |
Thickness | 0.01 in |
Feet per Lb. | 3,746.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Pack Count | 1 |
Thickness Tolerance | +/-0.0002 in |
Package Weight | 1.1 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Feet Per Pound | 3,746 ft/lb |
System of Measurement | Inch |
Includes Material Certificate | No |
Heat Treatment | Spring Tempered |
Tensile Strength | 387,000 psi |
Shape | Round Wire |
Material Grade | 1085 |
Coil Weight | 1 lb |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 3,746 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 3,746 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.01 in, Thickness Tolerance +/-0.0002 in, Tensile Strength 387,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3 in W (18S3-24)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 1/4 in Inside Dia, 5/16 in Outside Dia (BULK-CT-CF-4)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- Zoro Select Stainless Steel Music Wire