Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, 36 in., PK25
Mfr # 498
Zoro # G7467144
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 365,000 - 404,000
- Total Length (25) 36 in
- Package Type Tube
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 498
- Zoro # G7467144
- UPC # 614121004986
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (25) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 365,000 - 404,000 |
Package Type | Tube |
Thickness | 0.015 in |
Feet per Lb. | 1,666.0 |
Meets/Exceeds | ASTM A228 |
Package Weight | 0.3 lb |
Application | Manufacturing Custom Size Springs |
Pack Count | 25 |
Thickness Tolerance | +/-0.001 in |
Standards | ASTM A228 |
Product Type | Music Wire |
Tensile Strength | 365,000 psi |
Feet Per Pound | 1,666 ft/lb |
Heat Treatment | Spring Tempered |
Shape | Round Wire |
System of Measurement | Inch |
Material Grade | 1085 |
Includes Material Certificate | No |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 1,666 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.015 in, Thickness Tolerance +/-0.001 in, Tensile Strength 365,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.3 lb, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (23568_36_36)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In (21009)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- Zoro Select Stainless Steel Music Wire