Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .094 In, PK10
Mfr # 506
Zoro # G7534843
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 274,000 - 303,000
- Total Length (10) 36 in
- Package Type Tube
- Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 506
- Zoro # G7534843
- UPC # 614121005068
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (10) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 274,000 - 303,000 |
Package Type | Tube |
Thickness | 0.094 in |
Feet per Lb. | 43.0 |
Meets/Exceeds | ASTM A228 |
Pack Count | 10 |
Application | Manufacturing Custom Size Springs |
Thickness Tolerance | +/-0.001 in |
Package Weight | 0.9 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Material Grade | 1085 |
System of Measurement | Inch |
Tensile Strength | 274,000 psi |
Heat Treatment | Spring Tempered |
Feet Per Pound | 43 ft/lb |
Includes Material Certificate | No |
Shape | Round Wire |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 43 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.094 in, Thickness Tolerance +/-0.001 in, Tensile Strength 274,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.9 lb, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.750" Thick (BULK-PS-PP-594)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Oil Hard Drill Rod, O1, G, 0.261 In (O1DG6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1242_48_48)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- Zoro Select Stainless Steel Music Wire