Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .078 In, PK15
Mfr # 505
Zoro # G7531063
product price: $18.15
/pk 15, $1.21/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 282,000 - 312,000
- Total Length (15) 36 in
- Package Type Tube
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 505
- Zoro # G7531063
- UPC # 614121005051
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (15) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 282,000 - 312,000 |
Package Type | Tube |
Thickness | 0.078 in |
Feet per Lb. | 61.2 |
Meets/Exceeds | ASTM A228 |
Application | Manufacturing Custom Size Springs |
Package Weight | 0.85 lb |
Pack Count | 15 |
Thickness Tolerance | +/-0.001 in |
Standards | ASTM A228 |
Product Type | Music Wire |
Heat Treatment | Spring Tempered |
Feet Per Pound | 61.2 ft/lb |
Tensile Strength | 282,000 psi |
Material Grade | 1085 |
Includes Material Certificate | No |
System of Measurement | Inch |
Shape | Round Wire |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 61.2 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.078 in, Thickness Tolerance +/-0.001 in, Tensile Strength 282,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.85 lb, System of Measurement Inch, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-RSBR60-91)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- Zoro Select Stainless Steel Music Wire