Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .062 In, PK15
Mfr # 504
Zoro # G7493954
product price: $12.99
/pk 15, $0.87/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 293,000 - 324,000
- Total Length (15) 36 in
- Package Type Tube
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 504
- Zoro # G7493954
- UPC # 614121005044
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (15) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 293,000 - 324,000 |
Package Type | Tube |
Thickness | 0.062 in |
Feet per Lb. | 96.2 |
Meets/Exceeds | ASTM A228 |
Application | Manufacturing Custom Size Springs |
Thickness Tolerance | +/-0.001 in |
Pack Count | 15 |
Package Weight | 0.8 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Tensile Strength | 293,000 psi |
Heat Treatment | Spring Tempered |
Material Grade | 1085 |
Feet Per Pound | 96.2 ft/lb |
Shape | Round Wire |
Includes Material Certificate | No |
System of Measurement | Inch |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 96.2 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.062 in, Thickness Tolerance +/-0.001 in, Tensile Strength 293,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.8 lb, System of Measurement Inch, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17966_36_0)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.002", Pk20 (MSD002-20)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- Zoro Select Stainless Steel Music Wire