Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .039 In, PK20
Mfr # 497
Zoro # G7599794
original price:
$13.79
10% off
new price: $12.39
/pk 20, $0.62/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 318,000 - 352,000
- Total Length (20) 36 in
- Package Type Tube
- Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 497
- Zoro # G7599794
- UPC # 614121004979
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (20) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 318,000 - 352,000 |
Package Type | Tube |
Thickness | 0.039 in |
Feet per Lb. | 248.0 |
Meets/Exceeds | ASTM A228 |
Package Weight | 0.2 lb |
Application | Manufacturing Custom Size Springs |
Thickness Tolerance | +/-0.001 in |
Pack Count | 20 |
Standards | ASTM A228 |
Product Type | Music Wire |
Heat Treatment | Spring Tempered |
Feet Per Pound | 248 ft/lb |
System of Measurement | Inch |
Includes Material Certificate | No |
Shape | Round Wire |
Tensile Strength | 318,000 psi |
Material Grade | 1085 |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 248 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.039 in, Thickness Tolerance +/-0.001 in, Tensile Strength 318,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.2 lb, System of Measurement Inch, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Alloy Steel Rod, 12 in L, 7/16 in Dia. (40r.437-12)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- K&S PRECISION METALS MUSIC WIRE STL 0.093in. (5506)
- Zoro Select Stainless Steel Music Wire