Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .032 In, PK20
Mfr # 501
Zoro # G7563683
product price: $13.39
/pk 20, $0.67/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 327,000 - 361,000
- Total Length (20) 36 in
- Package Type Tube
- Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501
- Zoro # G7563683
- UPC # 614121005013
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (20) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 327,000 - 361,000 |
Package Type | Tube |
Thickness | 0.032 in |
Feet per Lb. | 366.0 |
Meets/Exceeds | ASTM A228 |
Pack Count | 20 |
Application | Manufacturing Custom Size Springs |
Thickness Tolerance | +/-0.001 in |
Package Weight | 0.6 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Feet Per Pound | 366 ft/lb |
Heat Treatment | Spring Tempered |
Includes Material Certificate | No |
Material Grade | 1085 |
System of Measurement | Inch |
Shape | Round Wire |
Tensile Strength | 327,000 psi |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 366 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.032 in, Thickness Tolerance +/-0.001 in, Tensile Strength 327,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.6 lb, System of Measurement Inch, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 6 Ft (2EZB6)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Steel alloy, 13, 0.031 In (21031)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT Music Wire, Type 302 SS, 19, 0.043 In (29043)
- K&S PRECISION METALS MUSIC WIRE STEEL .039in. 4PK (5497)
- Zoro Select Stainless Steel Music Wire