Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, .020 In, PK25
Mfr # 499
Zoro # G7548012
original price:
$15.45
10% off
new price: $13.89
/pk 25, $0.56/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Min. Tensile Strength (PSI) 350,000 - 387,000
- Total Length (25) 36 in
- Package Type Tube
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 499
- Zoro # G7548012
- UPC # 614121004993
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (25) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Min. Tensile Strength (PSI) | 350,000 - 387,000 |
Package Type | Tube |
Thickness | 0.02 in |
Feet per Lb. | 937.0 |
Meets/Exceeds | ASTM A228 |
Application | Manufacturing Custom Size Springs |
Pack Count | 25 |
Thickness Tolerance | +/-0.001 in |
Package Weight | 0.4 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
System of Measurement | Inch |
Material Grade | 1085 |
Shape | Round Wire |
Feet Per Pound | 937 ft/lb |
Heat Treatment | Spring Tempered |
Includes Material Certificate | No |
Tensile Strength | 350,000 psi |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 937 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Tensile Strength 350,000 psi, Application Manufacturing Custom Size Springs, Package Type Tube, Package Weight 0.4 lb, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In (21009)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- K&S PRECISION METALS MUSIC WIRE STL 0.125in. (5507)
- Zoro Select Stainless Steel Music Wire