Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, 0.187 in.dia, PK4
Mfr # 509
Zoro # G9804033
product price: $21.25
/pk 4, $5.31/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number Not Rated
- Wire Gauge Not Rated
- Min. Tensile Strength (PSI) 300,000 to 335,000
- Total Length (4) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 509
- Zoro # G9804033
- UPC # 614121005099
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (4) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | Not Rated |
Wire Gauge | Not Rated |
Min. Tensile Strength (PSI) | 300,000 to 335,000 |
Package Type | Bag |
Thickness | 0.187 in |
Meets/Exceeds | ASTM A228 |
Pack Count | 4 |
Package Weight | 2 lb |
Thickness Tolerance | +/-0.001 in |
Application | Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms |
Standards | ASTM A228 |
Product Type | Music Wire |
Material Grade | 1085 |
Includes Material Certificate | No |
System of Measurement | Inch |
Tensile Strength | 300,000 psi |
Feet Per Pound | 11 ft/lb |
Heat Treatment | Spring Tempered |
Shape | Round Wire |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 11 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.187 in, Thickness Tolerance +/-0.001 in, Tensile Strength 300,000 psi, Application Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms, Package Type Bag, Package Weight 2 lb, System of Measurement Inch, Wire Gauge Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Music Wire, Type 302 SS, 19, 0.043 In (29043)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- Zoro Select Stainless Steel Music Wire