Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, Spring Steel, 0.156 in.dia, PK7
Mfr # 508
Zoro # G9804042
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number Not Rated
- Wire Gauge Not Rated
- Min. Tensile Strength (PSI) 300,000 to 335,000
- Total Length (7) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 508
- Zoro # G9804042
- UPC # 614121005082
- Country of Origin United States
- Category Stainless Steel Music Wire
Dimensions
Total Length | (7) 36 in |
Overall Length | 36 in |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | Not Rated |
Wire Gauge | Not Rated |
Min. Tensile Strength (PSI) | 300,000 to 335,000 |
Package Type | Bag |
Thickness | 0.156 in |
Meets/Exceeds | ASTM A228 |
Thickness Tolerance | +/-0.001 in |
Pack Count | 7 |
Package Weight | 2 lb |
Application | Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms |
Standards | ASTM A228 |
Product Type | Music Wire |
Tensile Strength | 300,000 psi |
Feet Per Pound | 16 ft/lb |
Material Grade | 1085 |
Includes Material Certificate | No |
Shape | Round Wire |
Heat Treatment | Spring Tempered |
System of Measurement | Inch |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Feet Per Pound 16 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 36 in, Shape Round Wire, Standards ASTM A228, Thickness 0.156 in, Thickness Tolerance +/-0.001 in, Tensile Strength 300,000 psi, Application Armature Binding, Control Linkages, Manufacturing Springs, Industrial, Wire Forms, Package Type Bag, Package Weight 2 lb, System of Measurement Inch, Wire Gauge Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green (878860)
- GLAZELOCK 1/16", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" Stack 70stacks/1120pc/box (MS02)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Music Wire, Spring Steel, 0.187 in.dia, PK4 (509)
- DENDESIGNS 0.01 in. OD x 36 in. Music Wire - 5 Per Pack (DE591750)
- Zoro Select Stainless Steel Music Wire